Learn More
Description
- High durability
- Nitrile foam coating delivers abrasion resistance and grip
- Breathable liner allows high level of comfort for end users
- Secure grip in dry and slightly oily environments
- Made of a seamless liner,
- Alternative to heavy duty leather and polyurethane palm dipped cut resistant knitted gloves
- Automotive, construction, glass manufacturing, machinery, equipment, metal fabrication
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE, EN 420:2003, A1:2009, Cat II |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Foam Nitrile |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
