Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Edge™ 48-706 Vend Pack Gloves

Catalog No. 17004286 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-286 11
17-004-281 6
17-004-282 7
17-004-283 8
17-004-284 9
17-004-285 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-004-286 Supplier Ansell Supplier No. 48706VP110
  • $578.50
    $249.65 / Pack of 6

    Save $328.85

    57% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $10,679.00
    $4,834.65 / Case of 24 PK

    Save $5,844.35

    55% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cut and abrasion-resistant glove granting excellent dexterity for medium-duty tasks.

  • Nitrile foam coating: Good grip in dry or slightly oily conditions
  • Enhanced cut protection: Safer handling of sharp edges or materials
  • Breathable and seamless liner: For comfortable and tactile work gloves
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Number, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant
Construction Knit
Cuff Material HPPE, Fiber glass, Nylon, Polyester, Spandex
Coating Material Nitrile Foam
Color Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material HPPE, Nylon, Polyester, Spandex, Foam Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard 4 x 43 C
For Use With (Application) General maintenance, Hardware assembly, Machining / Stamping / Cutting, Molding, Plastic injections, Raw material handling, Seat and frame build
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material HPPE, Fiber glass, Nylon, Polyester, Spandex
Model 48-706
Puncture Rating ANSI/ISEA 105-16 Level 5
Thumb Style Straight
Yarn Gauge 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.