Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Very high cut protection: For robust mechanical protection gloves
- Good grip and dexterity: Secure handling for precision tasks
- Anti-static design: Reduced risk of electrostatic shock

Specifications
Specifications
Certifications/Compliance | ANSI ABR 5, ANSI Cut A6, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020 |
Coated Area | Palm |
Construction | Knit |
Cuff Material | Polyester, Fiber glass, Spandex, Nylon, HPPE |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A6 |
Hand | Specific |
Latex Free | Yes |
Material | Polyester |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction