Learn More
Description
- Very high cut protection: For robust mechanical protection gloves
- Good grip and dexterity: Secure handling for precision tasks
- Anti-static design: Reduced risk of electrostatic shock
Specifications
Specifications
| Certifications/Compliance | ANSI ABR 5, ANSI Cut A6, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020 |
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | Polyester, Fiber glass, Spandex, Nylon, HPPE |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyester |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.