Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell EDGE™ 48-969

Catalog No. 17986146 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-146 11
17-986-141 6
17-986-142 7
17-986-143 8
17-986-144 9
17-986-145 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-986-146 Supplier Ansell Supplier No. 48969110
  • $3,373.68
    $1,535.65 / Case of 144

    Save $1,838.03

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

EDGE™ 48-969 - Economical solution for medium duty applications requiring very high cut resistance, grip and oil-repellence performance in oily environment

  • Key Features and Benefits
  • NBR coating finish: High grip in oily environment
  • Optimized visibility: Bright yellow ensures high visibility
  • Thermal resistance: Ability to confidently handle hot components
  • Description
  • Heightened grip: Featuring a fully NBR-coated seamless liner with a rough palm, EDGE™ 48-969 protective gloves offer a highly secure grip in oily environments, while protecting skin from injuries and oil contamination
  • Optimized visibility: these bright yellow cut-resistant gloves ensure that hands remain highly visible, promoting safety even in low-light or dark conditions
  • Enhanced defenses: EDGE™ 48-969 offers a high level of abrasion resistance and very high cut protection. In addition, the glove provides EN 407 level 1 contact heat protection, making it ideal for workers handling hot equipment, parts and objects.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A7, ANSI/ISEA 105-2024 PUN Level 3, EN ISO 21420:2020
Certifications/Compliance (Europe) EN407:2020, EN 388:2016 +A1:2018
Coated Area Palm
Construction Knit
Coating Material Nitrile
Color Hi-vis Green
Cut Resistance Rating ANSI A7
Hand Specific
Latex Free No
Material HPPE, Spandex, Nylon, Steel Fiber, Nitrile
Product Type Cut-resistant Gloves
Size 11
EN388 Standard EN 388:2016 +A1:2018
For Use With (Application) Machining / Stamping / Cutting, Grinding, Assembly of parts, Maintenance, Handling of glass sheets, sharpedged objects, Handling materials with sharp or rough edges, Handling sharp metal or objects
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knitwrist
Grip Design Rough
Liner Material HPPE, Spandex, Nylon, Steel fiber
Lining Seamless Lining
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Series 48-969
Thumb Style Keystone
Yarn Gauge 13
Length (English) 8.85 to 10.82 in.
Length (Metric) 225 to 275 mm
Product Line EDGE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.