Learn More
Edge Biologicals Saline
Description
- Ingredients are sodium chloride and 1000mL deionized water
- Sterile
- Autoclavable
- Comes in screw-capped glass test tubes, 16 x 125 mm (0.630 x 4.92 in.)
1.8mL (0.061oz.)Filtered sterile saline, 0.45%
- pH is 6.95
- pH is 7.24
- pH is 7.12
- pH is 7.0
Laboratory Use Only. Not for use in diagnostic or therapeutic procedures
Specifications
Specifications
| Concentration | 0.45% |
| Additive | Saline |
| Form | Liquid |
| For Use With (Application) | Dilutions |
| Packaging Type | Tube |
| Quantity | 1.8 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.