Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edge Biologicals Dehydrated Culture Media: Nutrient Gelatin

Catalog No. EBT0486
Change view
Click to view available options
Certifications/Compliance:
Certificate of analysis
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
EB-T0486 Certificate of analysis
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. EB-T0486 Supplier Edge Biologicals Supplier No. T0486
Add to Cart
Add to Cart
This item is not returnable. View return policy

For bacterial differentiation

Laboratory Use Only. Not for use in diagnostic or therapeutic procedures

Specifications

Certifications/Compliance Certificate of analysis
Content And Storage 8°C to 12°C
Form Dehydrated
Media Type Nutrient Gelatin
Product Type Nutrient Gelatin
Formulation Beef extract 3g/L, Peptone 5g/L, Gelatin 120g/L, Deionized Water 1000mL
For Use With (Application) For bacterial differentiation
Packaging Type Tube
Quantity 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.