Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Label Tapes
- Fisherbrand™ Educational Labeling Tape
Fisherbrand™ Educational Labeling Tape


Catalog No. S68129
Shop All Fisherbrand Products



Change view
Click to view available options
Color:
Aqua
Assorted
Blue
Gray
Green
Orange
Pink
Red
White
Yellow
Width (English):
0.5 in.
0.75 in.
1 in.
Quantity:
12/Cs.
16/Cs.
24/Cs.
3/Pk.
4/Pk.
6/Pk.
30 product options available for selection
| Catalog No. | Color | Width (English) | Quantity |
|---|---|---|---|
| S68129 | Green | 0.5 in. | 6/Pk. |
| S68702 | Gray | 0.5 in. | 6/Pk. |
| S68127 | White | 0.5 in. | 6/Pk. |
| S68128 | Yellow | 0.5 in. | 6/Pk. |
| S68130 | Pink | 0.5 in. | 6/Pk. |
| S68131 | Assorted | 0.5 in. | 24/Cs. |
| S68133 | Red | 0.5 in. | 6/Pk. |
| S68135 | Blue | 0.5 in. | 6/Pk. |
| S68134 | Orange | 0.5 in. | 6/Pk. |
| S68136 | Aqua | 0.5 in. | 6/Pk. |
| S68138 | White | 0.75 in. | 4/Pk. |
| S68139 | Yellow | 0.75 in. | 4/Pk. |
| S68141 | Pink | 0.75 in. | 4/Pk. |
| S68140 | Green | 0.75 in. | 4/Pk. |
| S68142 | Red | 0.75 in. | 4/Pk. |
| S68703 | Gray | 0.75 in. | 4/Pk. |
| S68132 | Assorted | 0.75 in. | 16/Cs. |
| S68144 | Blue | 0.75 in. | 4/Pk. |
| S68143 | Orange | 0.75 in. | 4/Pk. |
| S68145 | Aqua | 0.75 in. | 4/Pk. |
| S68146 | White | 1 in. | 3/Pk. |
| S68147 | Yellow | 1 in. | 3/Pk. |
| S68148 | Green | 1 in. | 3/Pk. |
| S68149 | Pink | 1 in. | 3/Pk. |
| S68151 | Orange | 1 in. | 3/Pk. |
| S68150 | Red | 1 in. | 3/Pk. |
| S68152 | Blue | 1 in. | 3/Pk. |
| S68137 | Assorted | 1 in. | 12/Cs. |
| S68704 | Gray | 1 in. | 3/Pk. |
| S68153 | Aqua | 1 in. | 3/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Colored Educational Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Write on with pen, pencil or permanent marker
- Stick to most surfaces, including glass, plastic and metal
- Remove cleanly and easily
- Supplied in 14 yd. (13m) rolls on 1 in. (2.5cm) cores without dispenser
Specifications
Specifications
| Color | Green |
| Format | Tape |
| Product Type | Colored Label Tape |
| For Use With (Application) | Waterproof, Oil and Acid resistant |
| Quantity | 6/Pk. |
| Temperature Range (English) | -10 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Length (English) | 14 yd. |
| Length (Metric) | 13 m |
| Width (English) | 0.5 in. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?