Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ HexaGel™ Electrophoresis E-Z Align Trays
SDPSCI_ED

Catalog No. S94651 Shop All EDVOTEK Products
Change view
Click to view available options
For Use With (Equipment):
HexaGel Electrophoresis System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S94651 HexaGel Electrophoresis System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94651 Supplier Edvotek™ Supplier No. 685
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Three gel casting trays

Feature gel casting trays

E-Z Align™ casting trays or gel beds have rubber end caps that fit tightly to tray and eliminate the problem of leaking agarose solution

Specifications

For Use With (Equipment) HexaGel Electrophoresis System
Type E-Z Align™ Tray
Includes E-Z Align™ gel casting tray and rubber end caps
Dimensions (L x W) 5.5 x 2.7 in. (14 x 7 cm)
Length (English) 5.5 in.
Length (Metric) 14 cm
Width (English) 2.7 in.
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.