Learn More
Description
Includes
100-1000μl
- Includes: Ultra, Yellow, Blue, Fine tip and Jumbo micropipet tips
Specifications
Specifications
| Volume (Metric) | 200 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Blue |
| Autoclavable | Autoclavable |
| Format | Bagged |
| Tip Style | Standard |
| Quantity | 1000 Tips |
| Product Type | Pipette Tip |
| Disposable | Limited-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

