Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Egg White

Catalog No. MP290163380 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP290163380 100 g
MP290163390 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

USDA

Catalog No. MP290163380 Supplier MP Biomedicals Supplier No. 0290163380
Add to Cart
Add to Cart

USDA

USDA approved egg whites.

  • USDA approved egg whites
  • Per 100 grams - 396 calories, 80 grams of protein
  • Spray dried
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Product Type Animal Diet
Disposable Single-use
Quantity 100 g
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 8 in.
Length (Metric) 0.2032 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.