Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 5cm Pulley with Universal Clamp
SCI_ED

Catalog No. S99357 Shop All Eisco Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S99357 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S99357 Supplier Eisco™ Supplier No. PH0299
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aluminum pulley with universal frame.

  • Can be clamped in any position to a wall, bench, drawing board, corner or edge of table
  • Also can be fitted to a retort stand rod of 0.5 in. diameter (1.25cm)
  • Two clamping screws have Bakelite™ knobs for easy grip

Specifications

Product Type Pulley
Material Aluminum
Diameter (English) 1.96 in.
For Use With (Application) Can be clamped in any position to a wall, bench, drawing board, edge of a table or fitted to retort stand rod for easy working
Diameter (Metric) 5 cm
Height (English) 7.08 in.
Height (Metric) 18 cm
Includes Two clamping screws with bakelite knobs, universal clamp
Length (English) 5.9 in.
Length (Metric) 15 cm
Weight (Metric) 0.42 kg
Weight (English) 0.92 lb.
Width (Metric) 15 cm
Width (English) 5.9 in.
Dimensions (L x W x H) 5.9 x 5.9 x 7.08 in. (15 x 15 x 18 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.