Learn More
Description
- Chrome-plated steel wire
- Heavy wire gauge top
- Height: 5 in. (125mm)
Order Info
Burner not included.
Specifications
Specifications
| Material | Chrome-plated Steel Wire |
| Height (English) | 4.9 in. |
| Height (Metric) | 12.5 cm |
| Quantity | 6 Pk. |
| Product Type | Alcohol Burner Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
