Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Alcohol Lamp

Catalog No. 17012826 Shop All Eisco Products
This item is not returnable. View return policy
Catalog No. 17-012-826 Supplier Eisco™ Supplier No. CH0533/RSD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyhedral with metal cap

  • Allows for multiple angles
  • Capacity: 120mL
  • Weight: 181g (0.4 lb.)

Specifications

Product Type Alcohol Lamp
Length (English) 3.8 in.
Length (Metric) 9.65 cm
Height (English) 2.8 in.
Height (Metric) 7.11 cm
Includes Lamp
Weight (English) 0.4 lb.
Weight (Metric) 181 g
Width (English) 2.8 in.
Width (Metric) 7.11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.