Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Aluminum Rods
SCI_ED

Catalog No. S02619 Shop All Eisco Products
Change view
Click to view available options
Diameter (English) Outer:
0.43 in.
0.47 in.
Length (English):
19.7 in.
23.8 in.
29.5 in.
39.4 in.
Quantity:
1 Rod
2 Pk.
Catalog No. Diameter (English) Outer Length (English) Quantity
S02619 0.43 in. 23.8 in. 1 Rod
S02621 0.47 in. 39.4 in. 2 Pk.
S02618 0.43 in. 19.7 in. 1 Rod
S02620 0.47 in. 29.5 in. 1 Rod
4 options

Catalog No. S02619

Supplier: Eisco™ CH0658B

Only null left
Add to Cart
Add to Cart

Choice of rods for all stand bases.

  • Aluminum rod
  • 50 cm meter long
  • 12 mm diameter

Specifications

Material Aluminum
Height (Metric) 5 cm
Height (English) 1.9 in.
Length (English) 23.8 in.
Length (Metric) Rod 60 cm
Diameter (English) Outer 0.43 in.
Diameter (Metric) Outer 1.1 cm
Product Type Aluminum Rod
Thread Size 0.39 x 0.05 in.
Quantity 1 Rod
Weight (English) 4.2 lb.
Weight (Metric) 2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.