Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Aluminum Rods
SCI_ED

Catalog No. S02621 Shop All Eisco Products
Change view
Click to view available options
Diameter (English) Outer:
0.43 in.
0.47 in.
Length (English):
19.7 in.
23.8 in.
29.5 in.
39.4 in.
Quantity:
1 Rod
2 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Length (English) Quantity
S02621 0.47 in. 39.4 in. 2 Pk.
S02618 0.43 in. 19.7 in. 1 Rod
S02619 0.43 in. 23.8 in. 1 Rod
S02620 0.47 in. 29.5 in. 1 Rod
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S02621 Supplier Eisco™ Supplier No. CH0658D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choice of rods for all stand bases.

  • Aluminum rod
  • 50 cm meter long
  • 12 mm diameter

Specifications

Material Aluminum
Height (Metric) 5 cm
Height (English) 1.9 in.
Length (English) 39.4 in.
Length (Metric) Rod 100 cm
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 1.2 cm
Product Type Aluminum Rod
Thread Size 0.39 x 0.05 in.
Quantity 2 Pk.
Weight (English) 1.3 lb.
Weight (Metric) 0.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.