Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Artificial Infant Skull
SCI_ED

Catalog No. S15582 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
13.0 x 12.6 x 9.8 in. (12 x 12 x 12 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15582 13.0 x 12.6 x 9.8 in. (12 x 12 x 12 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15582 Supplier Eisco™ Supplier No. AM0127
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This skull is in two parts, upper and lower jaw are open.

  • Skull is in two parts, upper and lower jaw are open
  • Size 12 x 12 x 12cm approx.
  • Weight 260g approx.

Specifications

Dimensions (L x W x H) 13.0 x 12.6 x 9.8 in. (12 x 12 x 12 cm)
Includes Numbered with English Key Card
Material PVC
Mounting Base
Weight (English) 7.8 lb.
Weight (Metric) 260 g
Product Type Infant Skull Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.