Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Boss Head
SCI_ED

Catalog No. S02626 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S02626 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02626 Supplier Eisco™ Supplier No. CH0664
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Will hold flat articles such as rules, magnets, drawing board etc.

  • Square
  • Diecasted, alloy
  • Accepts square and tubular sections upto 16.5mm diameter at right angles to each other

Specifications

Material Diecasted, Alloy
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 2 in.
Length (Metric) 5 cm
Width (English) 2 in.
Width (Metric) 5 cm
Product Type Boss Head
Quantity 1 Ea.
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.