Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bottle Rocket Launcher
SCI_ED

Catalog No. s12993 Shop All Eisco Products
Change view
Click to view available options
Bottle Rocket Launcher
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12993 Bottle Rocket Launcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12993 Supplier Eisco™ Supplier No. PH1120143
Only null left
Add to Cart
Add to Cart

Introduces rocket science and concepts involving Newton's laws to students.

  • Uses water and pressurized air as fuel
  • Bottle rocket launcher attached to sturdy base
  • Can launch 2L plastic soda bottles over 30.4m (100 ft.) in air
  • Using water as liquid fuel, pressurize bottle with bicycle pump (Schafer-type connection, pump not included)
  • Bottle is remotely launched from safe distance using corded release mechanism
  • Bicycle air pump required, but not included

Applications:

  • Outdoor science toy

Specifications

Product Type Bottle Rocket Launcher
For Use With (Application) Outdoor science toy
Dimensions (L x W x H) 34.2 x 24.1 x 33 cm (13.5 x 9.5 x 13 in.)
Height (English) 13 in.
Height (Metric) 33 cm
Length (English) 13.5 in.
Length (Metric) 34.2 cm
Width (English) 9.5 in.
Width (Metric) 24.1 cm
Weight (English) 2.55 lb.
Weight (Metric) 1.15 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.