Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Boyle's Law Demonstration Apparatus, Simple Form
SCI_ED

Catalog No. S96314 Shop All Eisco Products
Change view
Click to view available options
Height (English):
7.08 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S96314 7.08 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S96314 Supplier Eisco™ Supplier No. PH0145A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Show the effects of volume on pressure with this easy-to-use device.

Demonstrate the elasticity of gases.

  • Plastic syringe is mounted on a wooden base
  • Piston is mounted to platform that holds various size weights
  • Allows students to plot pressure versus volume of gases in the cylinder

Specifications

For Use With (Application) Explore the elastic properties and volume/pressure relationship of air and other Gases
Length (Metric) 29 cm
Width (Metric) 12 cm
Weight (Metric) 0.75 kg
Dimensions (L x W x H) 11.41 x 4.72 x 7.08 in. (29 x 12 x 18 cm)
Product Type Boyle's Law Demonstration Apparatus
Includes Graduated Plastic syringe mounted on Wooden block, Piston mounted to a platform holds various size weights
Height (Metric) 18 cm
Length (English) 11.41 in.
Weight (English) 26.45 oz.
Height (English) 7.08 in.
Width (English) 4.72 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.