Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Build a DC Motor Kit
SCI_ED

Catalog No. s13013 Shop All Eisco Products
Change view
Click to view available options
Voltage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S13013 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13013 Supplier Eisco™ Supplier No. PH1229
Only null left
Add to Cart
Add to Cart

Use the Build a DC Motor Kit as a classic activity used to teach crucial scientific and physics concepts.

This kit contains everything needed to build a working DC motor and learn its parts from the inside out. Classic activity used for many years to teach crucial scientific and physics concepts. Wind your own armature and field coil; build the commutator with two snap together pieces.

Kit includes:

  • Copper wire coils (2)
  • Plastic base
  • Field poles
  • Armature core
  • Brushes and fasteners

Specifications

For Use With (Application) Electricity, magnetism, and electric motors
Voltage 1.5 V
Includes Instructions, two copper wire coils, plastic base, field poles, armature core, brushes and fasteners
Product Type Motor Kit
Dimensions (L x W x H) 18 x 14 x 4 cm (7.1 x 5.5 x 1.6 in.)
Length (English) 7.1 in.
Length (Metric) 18 cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Height (English) 1.6 in.
Height (Metric) 4 cm
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.