Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Basic

Prevents easy tipping, even with hoses connected

Specifications

For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Length (English) 4.25 in. (Base)
Material Iron
Diameter (Metric) 8 mm
Height (English) 6 in.
View More Specs

Products 1
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
17-012-823
View Documents
Eisco™
CH0991NG/RSD
Natural Gas N/A N/A N/A
Description

Description

  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • Without flame stabilizer or throttle control, but have air flow adjustment sleeve
  • 15.2cm (6 in.) tall
Specifications

Specifications

Safe Continuous Stream of Flammable Gas
Iron
6 in.
Flame Stabilizer, Handle
4.25 in. (Base)
8 mm
15.2 cm
4.25 (Base) in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.