Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners with Flame Stabilizer

Catalog No. 17012820 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
17-012-820 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-820 Supplier Eisco™ Supplier No. CH0992NG/RSD

missing translation for 'validMainframeMsg'

Expanded base prevents easy tipping, even with hoses connected

  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • Controls air to fuel ratio via air flow adjustment sleeve; However, it does have flame stabilizer which makes it safer in laboratory setting
  • 16.5cm (6.5 in.) tall

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Natural Gas
Length (English) 4.25 in. (Base)
Material Iron
Description Flame stabilizer
Diameter (Metric) 8 mm
Height (English) 6 in.
Height (Metric) 16.5 cm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2732°F
Max. Temperature (Metric) 1500°C
Width (English) 4.25 (Base) in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.