Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Meker
SCI_ED

Catalog No. S12816 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Liquid Propane
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12816 Liquid Propane
S12815 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S12816 Supplier Eisco™ Supplier No. CH0996LP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to produce an extremely hot and stable flame.

  • Produces an extremely hot, stable flame
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Candle stick style handle allows user to move burner without getting harmed
  • Equipped with gas adjustment under the burner and threaded air flow adjustment
  • Specially designed, grid pattern flame stabilizer produces hotter flames than traditional Bunsen burners
  • Ribbed fuel input tube is 8 mm outside diameter
  • Base is coated with a chemical resistant powder coating
  • Liquid propane version has a BTU range of approx. 1900-3100
  • Natural gas version has a BTU range of approx. 600-1100
  • Maximum Temperature is approximately 1780°C (3236°F)

Specifications

For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Liquid Propane
Length (English) 4.25 in. (Base)
Length (Metric) 10.79 cm
Material Iron
Diameter (Metric) 8 mm
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 3236°F
Max. Temperature (Metric) 1780°C
Weight (English) 1 lb.
Weight (Metric) 453.59 g
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Product Type Bunsen Burner
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.