Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Meker

Catalog No. 17012819 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
17-012-819 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-012-819 Supplier Eisco™ Supplier No. CH0996LP/RSD

missing translation for 'validMainframeMsg'

Designed to produce an extremely hot and stable flame

  • Based on the principle that the hottest point of a flame is the outer tip of the inner flame
  • Features grid that separates flame into an array of much smaller flames, creating many more quotation outer tips or zones of highest temperature
  • This allows for average temperature of flame to rise from 935° to 1180°C
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle

Specifications

Product Type Meker Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type LPG
Length (English) 4.25 in. (Base)
Material Iron
Description Meker
Diameter (Metric) 8 mm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 3236°F
Max. Temperature (Metric) 1780°C
Width (English) 4.25 (Base) in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.