Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Tirrill
SCI_ED

Catalog No. p-4844440 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Liquid Propane
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12814 Liquid Propane
S12813 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S12814 Supplier Eisco™ Supplier No. CH0995LP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Features wing nut on bottom of tube for gas adjustment and tube screws for fine adjustment of air to fuel ratio.

  • Expanded stand prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle

Specifications

Product Type Tirrill Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Liquid Propane
Length (English) 4.25 in. (Base)
Length (Metric) 10.79 cm
Material Iron
Diameter (Metric) 8 mm
Height (English) 6.25 in.
Height (Metric) 15.87 cm
Includes Handle, Flame Stabilizer
Max. Temperature (English) 2822°F
Max. Temperature (Metric) 1550°C
Weight (English) 0.7 lb.
Weight (Metric) 317.51 g
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.