Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Capacitance Sub Box
SCI_ED

Catalog No. S05856 Shop All Eisco Products
Change view
Click to view available options
Voltage:
63 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S05856 63 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05856 Supplier Eisco™ Supplier No. PH1138
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for general purpose electronic work.

  • Using one rotary dial with 12 steps
  • Various capacitors are selected one by one
  • Unit has an easily selectable range of 12 preferred capacitors from 100 pF to 1 mFd
  • The individual values are 100 pF, 220 pF, 470 pF, 2.2 nF, 4.7 nF, 10 nF, 22 nF, 47 nF, 100 nF, 220 nF, 470 nF and 1mFd
  • All values of +5% Accuracy and of 63V ratings

Specifications

Product Type Capacitance Substitution Box
For Use With (Equipment) Battery
Length (English) 5.5 in.
Length (Metric) 14 cm
Voltage 63 V
Accuracy 5%
For Use With (Application) General purpose electronic work
Height (English) 2.75 in.
Height (Metric) 7 cm
Weight (English) 0.4 lb.
Weight (Metric) 0.19 kg
Width (Metric) 12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.