Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Chromosome
SCI_ED

Catalog No. S15575 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
19.3 x 11.8 x 18.5 in. (21 x 12 x 26 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15575 19.3 x 11.8 x 18.5 in. (21 x 12 x 26 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15575 Supplier Eisco™ Supplier No. AM0115D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Model of chromosome helps in studying various features.

  • Mounted on base
  • Numbered with English Key Card
  • Size 49 x 30 x 47cm approx.
  • Weight 1.7kg approx.

Specifications

Dimensions (L x W x H) 19.3 x 11.8 x 18.5 in. (21 x 12 x 26 cm)
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Includes Numbered with English Key Card
Length (English) 22.5 in.
Material ABS Plastic
Mounting Base
Weight (English) 3.7 lb.
Weight (Metric) 1.7 kg
Width (English) 7.5 in.
Product Type Chromosome Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.