Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Deluxe Battery Eliminator
SCI_ED

Catalog No. S96208 Shop All Eisco Products
Change view
Click to view available options
For Use With (Equipment):
Dry cell
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S96208 Dry cell
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96208 Supplier Eisco™ Supplier No. PH0971A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

More convenient than keeping many kinds of batteries on hand.

  • Regulated, multiple outputs: 1.5, 3, 4.5, 6, 9 and 12V AC/DC
  • DC output only
  • For maximum of 1 amp load, 120V, 60Hz input

Specifications

For Use With (Equipment) Dry cell
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Plastic
Plug Type EU-style
Voltage 120 V
Amperage 1 A
Electrical Requirements 120 V, 60 Hz
For Use With (Application) Substitutes for a wide variety of batteries including AA, AAA, C, D, and 9-volt types.
Product Type Battery Eliminator
Frequency 60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.