Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dual Scale Spring Scales
SCI_ED

Catalog No. S04393C Shop All Eisco Products
Change view
Click to view available options
Capacity:
100 g, 0.22 lb
250 g, 0.55 lb.
500 g, 18 oz.
Model:
PH0024A
PH0024B
PH0024C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
S04393C 500 g, 18 oz. PH0024C
S04393A 100 g, 0.22 lb PH0024A
S04393B 250 g, 0.55 lb. PH0024B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04393C Supplier Eisco™ Supplier No. PH0024C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metric and Newton ranges.

  • Polystyrene bodies with large, easily read flat scales
  • Provided with zero adjustable device that has an anodized metal scale
  • Available capacities: 1N, 2.5N, 5N, 10N and 20N

Specifications

Color Clear
Calibration Zero Calibration
Grade 9 to 12
Height (English) 9 in.
Height (Metric) 228.6 mm
Includes Zero adjustable device with flat easy-to-read anodized Metal scale
Model PH0024C
Material Acrylic
Weight (English) 1.65 lb.
Width (English) 1.4 in.
Weight (Metric) 0.75 kg
Width (Metric) 35.56 mm
Capacity 500 g, 18 oz.
Description Gram, Newton
Languages English
Display Type Analog
Type Dual Scale Transparent Spring Scale
Legal for Trade No
Length (English) 0.85 in.
Length (Metric) 21.59 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.