Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Electrical Whirl
SCI_ED

Catalog No. S12982 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
17 x 14 x 13cm (6.7 x 5.5 x 5.1 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S12982 17 x 14 x 13cm (6.7 x 5.5 x 5.1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12982 Supplier Eisco™ Supplier No. PH0904
Add to Cart
Add to Cart

For demonstrating the effect of electric discharge from points.

  • Three-pointed star wheel with all the points curved in one direction
  • Mounted on a short stand which is provided with a 4mm connection socket
  • Wheel rotates freely on a pivot point mounted on the stand
  • Apparatus dia.: 95mm

Specifications

For Use With (Application) Demonstrating effect of electric discharge from points
Product Type Electrical Whirl
Weight (Metric) 227 g
Weight (English) 0.5 lb.
Dimensions (L x W x H) 17 x 14 x 13cm (6.7 x 5.5 x 5.1 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.