Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Advanced Function Generator, 1 Hz to 100 kHz
SCI_ED

Catalog No. S05848 Shop All Eisco Products
Change view
Click to view available options
Frequency:
60 Hz or 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S05848 60 Hz or 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05848 Supplier Eisco™ Supplier No. PH1296N9
Add to Cart
Add to Cart

The Advanced Function Generator is a versatile and useful piece of equipment for generating different types of electrical waveforms over a wide range of frequencies.

  • Output: 1 Hz to 100 kHz in five ranges (1 Hz, 10 Hz, 100 Hz, 1 kHz, 10 kHz) with 10X multiplier
  • Wave shape outputs are sine, square, and triangular
  • Amplitude is 0 to 10 V peak to peak
  • Switch for selecting operation on either 110/120 VAC, 60 Hz or 220/240 VAC, 50/60 Hz
  • 3 prong power cord included

Order Info

Banana plug leads required, not included

Specifications

For Use With (Application) Generating different types of electrical waveforms
Frequency 60 Hz or 50/60 Hz
Voltage 110/220 V
Includes 3 prong power cord
Model BIO1
Product Type Generator
Width (English) 8.7 in.
Width (Metric) 22 cm
Height (English) 5.1 in.
Height (Metric) 13 cm
Depth (English) 8.3 in.
Depth (Metric) 21 cm
Weight (English) 5 lb.
Weight (Metric) 2 kg
Electrical Requirements 120 VAC or 240 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.