Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Goggle Sanitizing Cabinet
SCI_ED

Catalog No. S07817 Shop All Eisco Products
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S07817 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07817 Supplier Eisco™ Supplier No. GGSN10
Get Flask Sets, 10 Goggles, or a Kit with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Goggle Sanitizing Cabinet with UV light kills the germs on goggles after laboratory use.

  • Wall-mounted or bench top unit runs on 120 VAC
  • Heavy gauge CRC steel treated with white enamel finish
  • Unit has doors and includes 15 minute timer with UV bulb
  • UV light operates only when doors are closed
  • Light leak avoided by tight fitting piano style hinges
  • Sterilization process is indicated by indicator light
  • Use to sanitize 36 pairs

Specifications

Product Type Storage Cabinet
Color Transparent
Weight (English) 48 lb.
Dimensions (L x W x H) 66.04 x 25.4 x 73.66 cm (26 x 10 x 29 in.)
For Use With (Application) Equipment sterilization
Holds Sanitizes up to 36 goggles at a time for efficiency
Voltage 110 V
Weight (Metric) 21.77 kg
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.