Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Eye, 5X Enlarged, 6 part, Dissectable
SCI_ED

Catalog No. S15617 Shop All Eisco Products
Change view
Click to view available options
Length (English):
5.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15617 5.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15617 Supplier Eisco™ Supplier No. AM34AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 6-part human eye model (magnified 5x) is a very highly detailed demonstration of the human eye.

Students can deconstruct the eyeball itself into six smaller parts to examine the major internal structures including the retina with virteous humour, lens, and sclerotic membrane. The model is mounted on a solid base to allow for decades of student use.

Specifications

Dimensions (L x W x H) 5.0 x 5.0 x 9.0 in.
Height (English) 8.3 in.
Height (Metric) 21.08 cm
Includes Numbered with English Key Card
Length (English) 5.1 in.
Length (Metric) 12.95 cm
Material ABS Plastic
Mounting Base
Size 5x Life-size
Weight (English) 1.2 lb.
Weight (Metric) 544.31 g
Width (English) 5.1 in.
Width (Metric) 5.1 cm
Product Type Eye Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.