Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Human Skeleton Model, Rod Mount
SCI_ED

Catalog No. S09580 Shop All Eisco Products
Change view
Click to view available options
Height (English):
9 in
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S09580 9 in
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S09580 Supplier Eisco™ Supplier No. AMCH1002AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides incredibly high amount of realism and detail for students examining human skeleton.

  • Pinned joints allow for demonstration of limb movements to showcase how skeletal system interacts during motion
  • Stands 170 cm tall
  • Mounts on wheeled base for easy movement
  • Three part skull with movable lower jaw

Specifications

Dimensions (L x W x H) 36 x 16 x 9 in.
Dimensions (L x W) 36 x 16 in.
Height (English) 9 in
Height (Metric) 22.86 cm
Length (English) 36 in
Length (Metric) 91.44 cm
Material PVC
Weight (English) 25 lb.
Weight (Metric) 11.33 kg
Width (English) 16 in
Width (Metric) 40.64 cm
Product Type Disarticulated Skeleton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.