Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ In-Line Test Tube Rack
SCI_ED

Catalog No. S95921 Shop All Eisco Products
Change view
Click to view available options
Positions:
6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S95921 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95921 Supplier Eisco™ Supplier No. CH0694B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keeps your test tubes handy and secure.

  • Six openings for 1 in. (25 mm) test tubes
  • Top plate supported by two columns
  • Autoclavable
  • Blue polypropylene

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (25 mm)
Material Polypropylene
Positions 6
Shape Vertical
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 10 x 8 x 10 in. (26 x 21 x 25 cm)
Length (Metric) 26 cm
Length (English) 10 in.
Width (English) 8 in.
Height (English) 10 in.
Diameter (Metric) Opening 25 mm
Product Type Tube Rack
Shelves 2 Tiers
Height (Metric) 25 cm
Array 6 x 1
Width (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.