Learn More
Description
- Magnetic needle with Aluminum mounting
- High quality mounting ensures free rotation of the needle by limiting the effects of friction
Specifications
Specifications
| For Use With (Application) | To demonstrate the Earth's magnetic field and illustrate the 'thumb rule' |
| Grade | 9 to 12 |
| Product Type | Inclination and Declination of Magnetic Needle |
| Height (English) | 6.6 in. |
| Height (Metric) | 17 cm |
| Length (English) | 8.6 in. |
| Length (Metric) | 22 cm |
| Weight (Metric) | 0.56 kg |
| Width (English) | 5.9 in. |
| Weight (English) | 1.23 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
