Learn More
Description
- Precision machine makes contact with the energized part of the magnet
- 2 lb.
Specifications
Specifications
| For Use With (Application) | High power electromagnet capable of lifting up to 100 lb. |
| Grade | 9 to 12 |
| Product Type | Iron Clad Electromagnet |
| Weight (Metric) | 0.9 kg |
| Weight (English) | 2 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
