Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Model Human Male Pelvis
SCI_ED

Catalog No. S14151 Shop All Eisco Products
Change view
Click to view available options
Height (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S14151 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14151 Supplier Eisco™ Supplier No. AMCH1011AS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Life size Male Pelvis Illustrate the morphological distinctions between male and female pelvic structures.

Each pelvis includes the left and right innominates with pubic symphysis, the sacrum and coccyx.

Specifications

Height (English) 7.5 in.
Height (Metric) 19 cm
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Material ABS Plastic
Weight (English) 2.4 lb.
Weight (Metric) 1 kg
Width (English) 9.5 in.
Width (Metric) 24.13 cm
Product Type Pelvis Model (Male)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.