Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Model L.H. Tapeworm
SCI_ED

Catalog No. S15647 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
19.7 x 17.7 x 2.8 in. (50 x 45 x 7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15647 19.7 x 17.7 x 2.8 in. (50 x 45 x 7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15647 Supplier Eisco™ Supplier No. ZM0030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Model showing comparison between Tapeworm and Taenia solium scolex.

Model showing comparison between Tapeworm and Taenia solium scolex. The anatomy is shown in longitudinal section in three different stages defined as stages of maturation, immature, mature and gravid proglottid. This model also illustrates egg, cysticercus, some final segments in varying degrees of maturation.

Specifications

Dimensions (L x W x H) 19.7 x 17.7 x 2.8 in. (50 x 45 x 7 cm)
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes Numbered with English Key Card
Length (English) 18 in.
Length (Metric) 45.72 cm
Material ABS Plastic
Mounting Base
Weight (English) 6.2 lb.
Weight (Metric) 2.8 g
Width (English) 20 in.
Width (Metric) 304.8 cm
Product Type Taenia Solium (Pork Tapeworm) Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.