Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Model Upper & Lower Jaw - 4 times enlarged
SCI_ED

Catalog No. S15553 Shop All Eisco Products
Change view
Click to view available options
Length (English):
9.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15553 9.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15553 Supplier Eisco™ Supplier No. AM0052A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shows the tooth roots, spongiosa, vessels and nerves.

  • On base
  • Numbered with English Key Card
  • Size 15 x 13 x 33cm approx.
  • Weight 600g approx.

Specifications

Dimensions (L x W x H) 5.9 x 5.1 x 1.6 in. (37 x 24 x 4 cm)
Dimensions (L x W) 9.5 x 7 in.
Height (English) 6 in.
Height (Metric) 15.24 cm
Includes Numbered with English Key Card
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Material ABS Plastic
Mounting Base
Size 4x Life-size
Weight (English) 1.3 lb.
Weight (Metric) 600 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Product Type Upper and Lower Jaw Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.