Learn More
Description
- Multicolored disc is mounted on a driving wheel secured to a metal stand
- Hand crank drives the belt that rotates the color wheel
- Disc dia.: 7.1 in. (180mm)
Specifications
Specifications
| Product Type | Newton's Color Disc |
| For Use With (Application) | For demonstrating that white light may be composed from all the spectral colors by rotation of multi colored disc |
| Diameter (Metric) | 180 mm |
| Dimensions (L x W x H) | 7.48 x 7.08 x 13.38 in. (19 x 18 x 34 cm) |
| Height (English) | 13.38 in. |
| Height (Metric) | 34 cm |
| Length (English) | 7.48 in. |
| Length (Metric) | 19 cm |
| Width (English) | 7.08 in. |
| Width (Metric) | 18 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
