Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pathology Model, Hypertension
SCI_ED

Catalog No. S15562 Shop All Eisco Products
Change view
Click to view available options
Length (English):
9.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15562 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15562 Supplier Eisco™ Supplier No. AM0083
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shows damage from high blood pressure Removable organs for closer study.

This model displays the harmful effects of hypertension on the most susceptible organs. It consists of scaled down depictions of brain, eye, 2-part heart, 2-part kidney, enlarged artery. All of the organs can be rotated or removed for closer viewing. Great tool for showing the negative health effects of high blood pressure. Organs displayed on a stand, with key card.

Specifications

Dimensions (L x W x H) 9.8 x 7.1 x 25.6 in.
Dimensions (L x W) 9.8 x 7.1 in.
Height (English) 25.6 in.
Height (Metric) 65 cm
Includes Key card
Length (English) 9.8 in.
Length (Metric) 24.89 cm
Material ABS Plastic
Mounting Stand
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Width (English) 7.1 in.
Width (Metric) 18 cm
Product Type Lung Model (Cancerous)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.