Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Power Supply Multiple Output
SCI_ED

Catalog No. S96532 Shop All Eisco Products
Change view
Click to view available options
For Use With (Equipment):
Motors, Digital And Analog Circuits, Light Sources
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S96532 Motors, Digital And Analog Circuits, Light Sources
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96532 Supplier Eisco™ Supplier No. ESRQP1343

missing translation for 'validMainframeMsg'

This Power Supply Multiple Output unit is ideal for driving motors, digital and analog circuits, light sources and many more.

  • Highly versatile supply comes with digital display for both current and voltages
  • Housed in high quality ABS case, the unit offers four outputs, each of the 4 outputs are protected from overload and short circuit
  • Input to the unit is switchable 120 V/60 Hz and 240 V, 50/60 Hz.
The outputs include:
  • +5 V DC, 3 Amp
  • 0-20 V DC, 2 Amp
  • +12 V DC, 1 Amp
  • -12 V DC, 1 Amp

Specifications

For Use With (Equipment) Motors, Digital And Analog Circuits, Light Sources
Length (English) 10.2 in.
Length (Metric) 26 cm
Material Plastic
Plug Type EU-style
Voltage 5 VDC, 0 to 20 VDC, 12 VDC
Autoclavable Not Autoclavable
Dimensions (D x W x H) 26 x 26 x 18 cm
For Use With (Application) For driving motors, digital and analog circuits, light sources and many more.
Product Type Power Supply
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.