Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Ring Closed with Clamp

Catalog No. p-5164948 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
26.9 cm
28.9 cm
Diameter (Metric) Inner:
5 cm
7.5 cm
10 cm
Diameter (English) Inner:
1.96 in.
2.95 in.
3.93 in.
Weight (Metric):
1.2 kg
1.76 kg
2.5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (English) Inner Weight (Metric)
12-000-104 26.9 cm 5 cm 1.96 in. 1.76 kg
12-000-105 28.9 cm 7.5 cm 2.95 in. 2.5 kg
12-000-106 26.9 cm 10 cm 3.93 in. 1.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-000-104 Supplier Eisco™ Supplier No. CH0672A
Only null left
Add to Cart
Add to Cart

Features two Piece clamp integrated with boss head clamp.

  • Plated Mild steel
  • Ring and Rod are intergrated with boss head clamp
  • 8mm (0.3 in.) dia. stem, with open boss fitted with thumb-screw to accept rods from 8 to 12.5mm (0.3 to 0.49 in.) dia.
  • Distance is 14cm (5.5 in.) from centre of support to centre of ring

Warranty and Services

3 years

Specifications

Material Plated Mild Steel
Height (Metric) 7.1 cm
Height (English) 2.8 in.
Length (English) 10.6 in.
Length (Metric) 26.9 cm
Width (English) 7.1 in.
Width (Metric) 18 cm
Diameter (English) Inner 1.96 in.
Diameter (English) Rod 0.31 to 0.49 in.
Diameter (Metric) Inner 5 cm
Diameter (Metric) Rod 8 to 12.5 mm
Product Type Ring Closed with Clamp
Weight (English) 3.9 lb.
Weight (Metric) 1.76 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.