Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Jaw Burette Clamp
SCI_ED

Catalog No. S07860 Shop All Eisco Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S07860 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07860 Supplier Eisco™ Supplier No. CH0688A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For holding any burette during titration experiments.

  • Round clamps with PVC dipped steel jaws which open from 15 to 45mm
  • Attaches to rods up to 13mm in diameter
  • Clamp angle and overall length from 13 to 15cm adjusted by threaded rod and wing nut

Specifications

Type Burette Clamp
Material PVC, Steel
Length (English) 5.12 to 5.9 in.
Length (Metric) 13 to 15 cm
Size (Metric) Grip Jaws open from 15 to 45 mm
Color Silver
Jaw Type Round
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.