Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Seismograph Model
SCI_ED

Catalog No. S05845 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
12.99 x 5.9 in. (33 x 15 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S05845 12.99 x 5.9 in. (33 x 15 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05845 Supplier Eisco™ Supplier No. BG0014
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This freestanding seismograph model simulates all the parts of a seismograph and can produce a record of localized movement by running a pencil over a roll of paper. The measurements made by the seismograph can be studied and analyzed, allowing students to compare several different seismic events.

  • Freestanding tabletop seismograph model designed to simulate seismic wave measurements by running a pencil over a roll of paper
  • This model simulates all the parts of a seismograph and can produce a record of localized movement
  • The measurements made by the seismograph can be studied and analyzed, allowing students to compare several different seismic events
  • Types of measurements that can be recorded include magnitude, proximity, location, and wave generation
  • This kit includes (1) Seismograph metal base (1) Seismograph Arm (1) Standing metal rod with nut (1) Paper roll
  • Instruction manual includes directions for assembly and activities

Specifications

Length (English) 12.99 in.
For Use With (Application) Used to teach mathematical measurements and geologic phenomena
Product Type Seismograph Model
Length (Metric) 33 cm
Width (English) 5.9 in.
Width (Metric) 15 cm
Dimensions (L x W) 12.99 x 5.9 in. (33 x 15 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.