Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Table Top Tesla Coil
SCI_ED

Catalog No. s12978 Shop All Eisco Products
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S12978 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12978 Supplier Eisco™ Supplier No. PH0841
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Two antenna plates, small neon light bulb, mini discharge electrode and lamp socket.

Demonstrate unusual properties of high-frequency electrical phenomena with the Table Top Tesla Coil.

  • Teaches about transformers, electromagnetism, resonating electrical circuits, electric inductance, capacitance, and electrical power transmission
  • With adjustable spark gap
  • Dimensions (L x W x H): 20.3 x 15.2 x 38 cm (8 x 6 x 15 in.)
  • Weight: 1.9 kg (4.3 lb.)

Specifications

Grade 9 to Undergraduate
Height (English) 15 in.
For Use With (Application) Demonstrating unusual properties of high-frequency electrical phenomena
Includes Two antenna plates, small neon light bulb, mini discharge electrode and lamp socket.
Height (Metric) 38 cm
Weight (English) 4.3 lb.
Weight (Metric) 1.9 kg
Length (English) 8 in.
Dimensions (L x W x H) 20.3 x 15.2 x 38 cm (8 x 6 x 15 in.)
Length (Metric) 20.3 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Class Size 1 Class
Product Type Tabletop Tesla Coil Apparatus
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.