Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Holder
SCI_ED

Catalog No. S99372 Shop All Eisco Products
Change view
Click to view available options
Holds:
Tubes (11 to 19 mm)
Tubes (30 mm)
Dimensions (L x W x H):
18 x 19 x 1 cm
34 x 23 x 31 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
S99372 Tubes (30 mm) 34 x 23 x 31 cm
S99371 Tubes (11 to 19 mm) 18 x 19 x 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S99372 Supplier Eisco™ Supplier No. CH0726B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spring for closing jaws.

  • Wooden
  • 18 cm long holders accept tubes of 11 to 19 mm dia.
  • 26 cm long holders accept tubes up to 30 mm dia.

Specifications

Autoclavable Not Autoclavable
Color Brown
Holds Tubes (30 mm)
Material Wood
Positions 1
Shape Horizontal
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 34 x 23 x 31 cm
Length (Metric) 34 cm
Length (English) 13 in.
Width (English) 9 in.
Height (English) 12 in.
Diameter (Metric) Opening 30 mm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Product Type Tube Holder
Shelves None
Height (Metric) 31 cm
Array 1
Width (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.