Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Test Tube Stand
SCI_ED

Catalog No. S02636 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
7 cm
8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S02636 8 cm
S02635 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02636 Supplier Eisco™ Supplier No. CH0704B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attractive, sturdy Eisco wooden test tube stand holds up to 6 tubes in the classroom laboratory.

  • Stand made of wood
  • 6 holes to hold test tubes
  • 9.5 x2.5 x4.5 in.
  • 6 holes of 22mm diameter
  • Tubes not included

Order Info

Overall height: 11cm; Length: 23cm

Specifications

Autoclavable Autoclavable
Color Brown
Holds Test Tubes
Material Wood
Positions 12
Shape Horizontal
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 1 Ea.
Length (Metric) 47cm
Length (English) 18.5 in.
Width (English) 5.1 in.
Height (English) 3.1 in.
Weight (English) 1.2 lb.
Weight (Metric) 544.31 g
Includes Drilled holes of 22mm. dia. each to accommodate 6 tubes
Product Type Test Tube Stand
Shelves 2 Tiers
Height (Metric) 8 cm
Array 1 x 12
Width (Metric) 13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.